Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shop Ticket Holder, Vinyl, Clear, 6x9", PK50

  • Mfr # 80069

  • Zoro # G7812659


product price: $29.89
/pk 50, $0.60/ea

Key Features

Material
Vinyl
Color
Clear
Features
Hanging System, Punched
Product Type
Shop Ticket Holder,Vinyl,Clear,6x9",PK50
Sheet Size
6" Width x 9" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80069
Zoro #
G7812659
UPC #
038944800691
Country of Origin
China

Dimensions

Sheet Size
6" Width x 9" Length

Details

Item
Shop Ticket Holder,Vinyl,Clear,6x9",PK50
Material
Vinyl
Color
Clear
Features
Hanging System, Punched
Product Type
Shop Ticket Holder,Vinyl,Clear,6x9",PK50

Description

Shop Ticket Holder,Vinyl,Clear,6x9 In.,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.