Shop Ticket Holder, Vinyl Seal, 5x8, PK50

  • Mfr # 70058

  • Zoro # G6432137


product price: $53.21
/pk 50, $1.06/ea

Key Features

Material
PVC-Free Poly
Sheet Capacity
25
Thickness
Super Heavyweight
Color
Clear
Weight
1.339 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70058
Zoro #
G6432137
UPC #
038944700588
Country of Origin
China

Dimensions

Thickness
Super Heavyweight
Overall Width
5 1/2 in
Overall Height
8 3/4 in
Size
5 x 8
For Document Width
5 in
For Document Length
8 in

Details

Item
Shop Ticket Holder
Material
PVC-Free Poly
Sheet Capacity
25
Color
Clear
Weight
1.339 lbs
Application
Instructions; Service Records; Shop Tickets-Adhesive Mount; Signs
Capacity
25
Seam Style
Sonic Welded
Load Orientation
Top
Sheet Protector Type
Shop Ticket
Back
Clear Back
Mounting Method
Self-Adhesive

Description

Shop Ticket Holder, Material Polypropylene, Seam Style Sonic Welded, Color Clear, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.