Shop Ticket Holders, 1 Side, 8.5x11", PK25
Mfr # 45911
Zoro # G7810988
product price: $27.39
/pk 25, $1.10/eaKey Features
Material
Vinyl
Color
Black, Clear
Overall Height
12 3/8 in
Overall Width
9 3/4 in
Seam Style
Stitched
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45911
Zoro #
G7810988
UPC #
038944459110
Country of Origin
China
Dimensions
Overall Height
12 3/8 in
Overall Width
9 3/4 in
For Document Width
8 1/2 in
For Document Length
11 in
Details
Item
Shop Ticket Holder
Material
Vinyl
Color
Black, Clear
Seam Style
Stitched
Mounting Method
Hanging
Document Loading
Side
Description
Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.