Zoro Homepage

Shop Ticket Holders, Clear, 9 x 12", PK25

  • Mfr # 46912

  • Zoro # G7811119


product price: $24.29
/pk 25, $0.97/ea

Key Features

Material
Vinyl
Color
Black, Clear
Overall Height
13 1/2 in
Overall Width
10 in
Seam Style
Stitched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46912
Zoro #
G7811119
UPC #
038944469126
Country of Origin
China

Dimensions

Overall Height
13 1/2 in
Overall Width
10 in
For Document Length
12 in
For Document Width
9 in

Details

Item
Shop Ticket Holder
Material
Vinyl
Color
Black, Clear
Seam Style
Stitched
Mounting Method
Hanging

Description

Shop Ticket Holder, Material Vinyl, Seam Style Stitched, Color Black, Clear, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.