Shop Ticket Holders, Grommet, 12"H, PK15
Mfr # 43915
Zoro # G4883299
product price: $32.59
/pk 15, $2.17/eaKey Features
Material
Vinyl
Width
9 in
Height
12 in
Color
Clear, Blue
Opening
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43915
Zoro #
G4883299
UPC #
038944439150
Country of Origin
China
Dimensions
Width
9 in
Height
12 in
Overall Width
10 in
Overall Height
13 1/2 in
For Document Width
9 in
Grommet Diameter
1/4 in
For Document Length
12 in
Details
Item
Shop Ticket Holder
Material
Vinyl
Color
Clear, Blue
Opening
Top
Mounting Type
1/4" Grommet
Seam Style
Stitched
Document Loading
Top
Mounting Method
Hanging
Description
Shop Ticket Holder, Mounting Type 1/4 in Grommet, Opening Top, Material Vinyl, Seam Style Stitched, Color Clear, Blue, Width 9 in, Height 12 in, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.