Shop C-LINE PRODUCTS
See all product information
Create Account
Shop Ticket Holders, Stitched, Both Sides Clear, 6 x 9, 25/BX
- Mfr # 46069
- Zoro # G408442409
product price:Â
$
33.25
/ea
Sold in multiples of 2 for
$66.50
Key Features
Material
Vinyl
Color
Clear, Black
Features
Reinforced, Heavyweight, Sturdy
Media Size Supported
6" x 9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46069
- Zoro #
- G408442409
- UPC #
- 38944460697
- Country of Origin
- China
- Item
- Ticket Holder
- Material
- Vinyl
- Color
- Clear, Black
- Features
- Reinforced, Heavyweight, Sturdy
Dimensions
- Media Size Supported
- 6" x 9"
Description
store and protect work orders, production schedules, inventory cards and more in these stitched shop ticket holders. Strong, rigid, clear vinyl allows for easy visibility of documents. Convenient eyelet at top for hanging. Reinforced stitched edge for longer product life. 6 x 9 size. Both sides clear. Holders open on short side. 25/bx.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.