Zoro Homepage

Signature Series Journals, Assorted Designs, 3PK

  • Mfr # 24002

  • Zoro # G515718466


product price: $21.55
/pk 3, $7.18/ea

Key Features

Size
5-3/4" x 8"
Material
Paper
Includes
1 Project Book
Color
Assorted
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24002
Zoro #
G515718466
UPC #
38944240022
Country of Origin
Viet Nam

Dimensions

Size
5-3/4" x 8"

Details

Material
Paper
Includes
1 Project Book
Color
Assorted
Recommended Age
4+ years
Recommended Grade
Grade PK+

Description

Signature Series Decorative Journals let you record your thoughts, notes and ideas with style. The college-ruled sheets and double gold spiral binding make it easy to flip through the pages as you write. The elastic closure keeps the Journal contents secure and protected. These fashionable Journals come in 3 unique designs to keep you fashion forward. Each Journal cover has a printed design on the outside and coordinating solid color on the inside. 100 college ruled pages allow ample space to record information. They are perfect for home, school and business. Use them for taking notes, creative writing, as a diary and more! Mix and match these Journals with our Signature Series File Folders for a coordinated look. Measures 5-3/4" x 8". Each pack includes 3-journals.


  • Signature SeriesTM Journals feature 3 decorative designs to record your thoughts and ideas
  • Each Journal cover has a printed design on the outside and coordinating solid color on the inside
  • 100 college ruled pages allow ample space to record information
  • Double gold spiral binding with elastic closure to secure pages
  • 5-3/4" x 8" perfect for purse, backpack or briefcase
  • Pack of 3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.