Zoro Homepage

Slide-N-Grip Binding Bars 11 x 1/4", Black, Pk100, Color: White

  • Mfr # 34447

  • Zoro # G7208209


product price: $35.95
/pk 100, $0.36/ea

Key Features

Width
1/4"
Color
White
Size
11" x 1/4"
Sheet Size
8.5 x 11
Sheet Capacity
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34447
Zoro #
G7208209
UPC #
038944344478
Country of Origin
United States

Dimensions

Width
1/4"
Size
11" x 1/4"
Sheet Size
8.5 x 11
Bar Size
11" x 0.25"

Details

Item
Binding Bar
Color
White
Sheet Capacity
40
Features
Bar Size: 11" x 0.25"
For Use With
C-Line® No-Punch Report Covers

Description

Binding Bar,Slide-N-Grip,1/2 In.,Wht,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.