Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bag, Black, Zipper, 25 PK

  • Mfr # 47423

  • Zoro # G607480110


product price: $35.79
/pk 25, $1.43/ea

Key Features

Features
Write-on Label
Color
Black
Bag Closure Type
Zipper
Material
Poly
Recommended Bag Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47423
Zoro #
G607480110
UPC #
38944474236
Country of Origin
China

Dimensions

Recommended Bag Width
2"
Recommended Bag Length
3"

Details

Item
Storage Bag
Features
Write-on Label
Color
Black
Bag Closure Type
Zipper
Material
Poly
Application
Tool

Description

Writing area lets you effortlessly label items for quick identification Store all sorts of notsoeasilystored items in these reclosable color poly bags Poly bags are waterproof and airtight Black bag with white writeon identification panel 2 x 3 1000BX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.