Zoro Homepage

Ten-Pocket Poly Portfolio with Write-On Tabs, 8.5 x 11, Clear/Clear

  • Mfr # CLI33650

  • Zoro # G415621101


product price: $7.49
/ea

Key Features

Sheet Size
8.5 x 11 in
File Fastener Type
Spiral Bound
Color
Clear
Sheet Capacity
150
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLI33650
Zoro #
G415621101
UPC #
38944336503
Country of Origin
China

Dimensions

Sheet Size
8.5 x 11 in

Details

Item
Pocket Report Covers
File Fastener Type
Spiral Bound
Color
Clear
Sheet Capacity
150
Material
Polypropylene

Description

Organize projects, subjects, notes and more in one convenient place. Suitable for both students and professionals. Ten interior pockets allow for detailed organization. Write-on tabs make for quick and easy custom organization; works with pencil, ball point pen or permanent marker. Spiral-bound portfolio features clear-view front pocket for cover sheet. Made of heavyweight acid-free polypropylene. For 8.5in x 11in document storage. Clear cover and pockets with assorted color tabs. This product will be cheerfully replaced with one of equal value if defective in materials, manufacturing or packaging at the time of purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.