Zoro Homepage

Three-Pocket Poly Folder, Green, 24PK

  • Mfr # 33943

  • Zoro # G414897286


product price: $54.49
/pk 24, $2.27/ea

Key Features

Width
10.25 in
Depth
4.13 in
Outside Length
12.5 in
Recycled Total
0%
Assembly Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33943
Zoro #
G414897286
UPC #
-
Country of Origin
China

Dimensions

Width
10.25 in
Depth
4.13 in
Outside Length
12.5 in

Details

Color
Green
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled
No
Recycled Post Consumer Waste
0%

Description

These 3-Pocket Poly Portfolios are the same size as two-pocket folders when closed but provide much more space for your presentation and letter-size document storage. Simply open the front flap and inside flap to expose all three, top-loading pockets. Middle pocket features a business card holder for convenient contact or identifying information. Heavyweight poly is ideal for the classroom or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.