Zoro Homepage

Ticket Holder, Assorted, Vinyl, 9.8" W, 13.6" L, 0.1" H

  • Mfr # 44100

  • Zoro # G400673337


product price: $40.35
/pk 25, $1.61/ea

Key Features

Color
Assorted
Length
13.6"
Width
9.8"
Height
0.1"
Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44100
Zoro #
G400673337
UPC #
038944441009
Country of Origin
China

Dimensions

Length
13.6"
Width
9.8"
Height
0.1"

Details

Item
Ticket Holder
Color
Assorted
Material
Vinyl
Application/Usage
Map, Note, Sign

Description

Instantly make safety signs and corporate notices stand out by storing documents inside the Striped Shop Ticket Holder. Unique patterned design featuring OSHA colored stripes are printed along the edges of the holder. The bright colors help draw employee or visitor attention to the information displayed inside the holder. Welded, non-rip seams hold up in even the roughest environments. Punched hole at top for convenient hanging. 9 x 12 size. Assorted includes 6 each of Yellow/Black diagonal stripes-Caution, Green/White diagonal stripes-Safety, Blue/White diagonal stripes-Information and 7 each of Red/White diagonal stripes-Danger. 25/BX.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.