
Ticket Holder, White, Green, Vinyl, 9.8" W, 13.6" L, 0.1" H
Mfr # 44103
Zoro # G400673351
product price:Â $42.99
/pk 25, $1.72/eaKey Features
Color
White, Green
Length
13.6"
Width
9.8"
Height
0.1"
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
44103
Zoro #
G400673351
UPC #
038944441030
Country of Origin
China
Dimensions
Length
13.6"
Width
9.8"
Height
0.1"
Details
Item
Ticket Holder
Color
White, Green
Material
Vinyl
Application/Usage
Note, Sign, Map
Description
Instantly make safety signs and corporate notices stand out by storing documents inside the Striped Shop Ticket Holder. Unique patterned design featuring OSHA colored stripes are printed along the edges of the holder. The bright colors help draw employee or visitor attention to the information displayed inside the holder. Welded, non-rip seams hold up in even the roughest environments. Punched hole at top for convenient hanging. 9 x 12 size. Green/White Stripes-Safety. 25/BX.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.