
Top Loading Sheet Protectors, PK50
Mfr # 62013
Zoro # G5428580
product price:Â $17.79
/pk 50, $0.36/eaKey Features
Material
Polypropylene
Thickness
Heavy
Color
Clear
Product Type
Top Loading Sheet Protectors,PK50
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
62013
Zoro #
G5428580
UPC #
038944620138
Country of Origin
China
Dimensions
Thickness
Heavy
Size
8.5 x 11
Sheet Size
8.5 in x 11 in
Details
Item
Top Loading Sheet Protectors,PK50
Material
Polypropylene
Color
Clear
Product Type
Top Loading Sheet Protectors,PK50
Capacity
2
Finish
Clear
Weight
1.22 lbs
Grade
Heavy-Duty
Load Orientation
Top
Features
Side: 3-Hole
Sheet Capacity
2
Description
Top Loading Sheet Protectors,PK50, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.