Zoro Homepage

Tri-Fold Portfolio, Heavyweight Poly, Black, 24PK

  • Mfr # 33941-BX

  • Zoro # G212133029


product price: $33.99
/pk 24, $1.42/ea

Key Features

Width
9.5 in
Material
Polypropylene
Height
12.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33941-BX
Zoro #
G212133029
UPC #
-
Country of Origin
China

Dimensions

Width
9.5 in
Height
12.375 in

Details

Color
Black
Material
Polypropylene

Description

Traditional folders allow you to organize 8-1/2 x 11 size documents within two pockets, but what if you need more space? Look no further than the 3-Pocket Poly Portfolio. Ideal for classroom and office settings, this three-pocket folder is an essential presentation and letter-size document storage item. Made from heavyweight polypropylene material, the portfolio is the same size as a two-pocket folder when folded up. Simply pull back the front flap and the inside flap to expose all three, top-loading pockets. There is a business card holder located on the middle pocket, making it possible to personalize client presentations or class reports. Black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.