Shop C-LINE PRODUCTS
See all product information
Create Account
Two-Pocket Paper Portfolios Without Prongs, Assorted, 15PK
- Mfr # 05300
- Zoro # G223723653
product price:Â
$
14.89
/pk of 15, $0.99/ea
Key Features
Includes
15 Portfolios
Index Tab Color
Red, Yellow, Green, Blue, Purple, Black, White (No Color Choice)
Material
Paper
Size
8.5 in x 11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 05300
- Zoro #
- G223723653
- UPC #
- 194629162390
- Country of Origin
- China
- Includes
- 15 Portfolios
- Index Tab Color
- Red, Yellow, Green, Blue, Purple, Black, White (No Color Choice)
- Material
- Paper
Dimensions
- Size
- 8.5 in x 11 in
Description
Stay organized with this versatile two-pocket portfolio, perfect for storing and protecting your 11" x 8.5" documents. Designed without prongs for a sleek, streamlined look, this folder features two spacious interior pockets and two convenient business card slots-ideal for presentations, schoolwork, or professional use. Suitable for all ages, these folders help keep papers neat and accessible whether you're in the classroom, office, or at home. Sold as a pack of 15 in assorted colors including red, yellow, green, blue, purple, black, and white (color is randomly selected; no color choice available).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.