Write-on Poly File Jackets, Assorted, 11 X 8 1/2, 10/PK
- Mfr # 63160
- Zoro # G308436270
product price:Â
$
24.65
/ea
Sold in multiples of 2 for
$49.30
Key Features
Sheet Size
8 1/2" Width x 11" Length
Features
Document Tray, Archival-safe, Acid-free
Sheet Capacity
225
Expansion Size
1"
Expandable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63160
- Zoro #
- G308436270
- UPC #
- 38944631608
- Country of Origin
- China
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Expansion Size
- 1"
Details
- Item
- File Jacket
- Color
- Raspberry Red, Amber Orange, Lime Green, Steel Blue, Charcoal Gray
- Features
- Document Tray, Archival-safe, Acid-free
- Sheet Capacity
- 225
- Expandable
- Yes
- Sheet Standard
- Letter
- Fastener Capacity
- 1"
Description
add some color to your office files with these unique file jackets. The write-on expanding file jackets help you divide, organize and color code projects. Designer v-cut front provides easy access to documents. Featured write-on areas make it easy to provide details regarding the contents of the file jacket. The full-length tab and lined front panel area feature write-on technology for easy identification and organization of folder contents. works with pencil, ball point pen or permanent marker. Sealed on three sides with 1 inch expansion. Letter size. Archival quality polypropylene. assortment includes 2 each amber orange, lime green, charcoal gray, raspberry red, steel blue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.