Shop C-LINE PRODUCTS
See all product information
Create Account
Protector, Sheet, Standrd, Clr 50PK
Mfr # CLI62037
Zoro # G201824075
product price:Â
$
8.69
/pk of 50, $0.17/ea
Key Features
3 Hole Punch
Yes
Sheet Size
8-1/2 in x 11 in
Color
Clear
Features
Archival-safe, Top Loading
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI62037
- Zoro #
- G201824075
- UPC #
- 38944620374
- Country of Origin
- China
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Details
- 3 Hole Punch
- Yes
- Color
- Clear
- Features
- Archival-safe, Top Loading
- Item
- Sheet Protector
- Sheet Standard
- Letter
- Material
- Polypropylene
- Binding
- Ring Binder
Description
Sheet protectors offer a top-loading design, being sealed on three sides. No punching of sheets is necessary. Load the sheet while the protector remains in the binder. Sheet protectors fit standard three-ring binders. Polypropylene material offers safe, archival quality, no photocopy-transfer protection. Strong, reinforced binding edge prevents tears with heavy use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.