Shop C-LINE PRODUCTS
See all product information
Create Account
8-1/2" x 11" Assorted Two-Pocket Heavyweight 3-Hole Punched Poly Portfolio Folder, 10/PK
- Mfr # 32930
- Zoro # G207474564
product price:Â
$
10.65
/pk of 10, $1.07/ea
Key Features
Material
Polypropylene
Color
Assorted
Sheet Size
8 1/2" Width x 11" Length
Shape
Rectangular
Application/Usage
Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32930
- Zoro #
- G207474564
- UPC #
- 38944329307
- Country of Origin
- China
- Item
- Binder Pocket
- Material
- Polypropylene
- Color
- Assorted
- Shape
- Rectangular
- Application/Usage
- Storage
- Number of Holes Punched
- 3
- Sheet Standard
- Letter
- Supported Binder Type
- Ring Binder
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Description
Need some help keeping your three-ring binder in order? With the help of these specialty two-pocket folders, letter-size papers can stay organized, while still remaining accessible. Two-pocket heavyweight polypropylene portfolios / folders with three-hole punch hold papers and resist tearing. Features three-hole punching for secure storage in standard 3-ring binders. Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism. Assortment includes 2 each red, yellow, green, blue and white. 10/PK
- Two-pocket heavyweight polypropylene portfolios / folders with three-hole punch hold papers and resist tearing.
- Features three-hole punching for secure storage in standard 3-ring binders
- Cut-outs at the top and bottom keep portfolio from being caught in binder open-close mechanism
- Assortment includes 2 each red, yellow, green, blue and white
- 10/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.