Shop C-LINE PRODUCTS
See all product information
Create Account
Retracting ID Card Reels, Black, Swiveling w/Snap-on ID Strap, PK12
Mfr # CLI89231
Zoro # G5427302
product price:
$
48.99
/pk 12, $4.08/ea
Key Features
Color
Black
Recommended Grade
5+
Material
plastic, metal
Recommended Age
10+ Years
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI89231
- Zoro #
- G5427302
- UPC #
- 194629053315
- Country of Origin
- China
Details
- Color
- Black
- Recommended Grade
- 5+
- Material
- plastic, metal
- Recommended Age
- 10+ Years
Description
Swiveling ID card reel allows for convenient scanning of ID badges and cards. Swivel clip design rotates 360° for easier attaching to belts, backpacks or bags. Snap-on ID strap attachment connects to any card or badge holder. Features automatic retractable 30-inch cord. Black reel with clear strap attachment. Pack of 12 badge holders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.