Shop TABLECRAFT
See all product information
Create Account
Call Bell, 3-3/8L x 3-3/8W x 2-3/8H, Metal
- Mfr # 8381
- Zoro # G5352094
product price:Â
$
8.75
/ea
Key Features
Color
Silver/Black
Material
Metal
Dimensions
3-3/8 in L x 3-3/8 in W x 2-3/8 in H
Overall Height
2 3/8 in
Product Type
Call Bell
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8381
- Zoro #
- G5352094
- UPC #
- 727875046154
- Country of Origin
- Taiwan, Province of China
Dimensions
- Dimensions
- 3-3/8 in L x 3-3/8 in W x 2-3/8 in H
- Overall Height
- 2 3/8 in
- Diameter
- 3 3/8 in
Details
- Item
- Call Bell
- Color
- Silver/Black
- Material
- Metal
- Product Type
- Call Bell
- Shell Material
- Metal
Description
Call Bell, Product Type Call Bell, Diameter 3 3/8 in, Material Metal, Overall Height 2 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.