Shop C-LINE PRODUCTS
See all product information
Create Account
Reusable Dry Erase Pockets, 9"x12", 25/BX, Ast
Mfr # CLI40620
Zoro # G801961866
product price:Â
$
45.99
/pk of 5, $9.20/ea
Key Features
Height
9 in
Width
12 in
Shape
Rectangle
Frame Color
Blue, Green, Orange, Yellow, Red
Mounting/Mobility Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI40620
- Zoro #
- G801961866
- UPC #
- 38944406206
- Country of Origin
- China
Dimensions
- Height
- 9 in
- Width
- 12 in
Details
- Item
- Dry Erase Pocket
- Shape
- Rectangle
- Frame Color
- Blue, Green, Orange, Yellow, Red
- Mounting/Mobility Type
- Wall Mount
- Features
- Easy to Clean, Heavyweight, Eyelet, Reusable
Description
Dry-erase pockets combine dry-erase technology with a super-heavyweight construction to deliver an economical study tool for your students. Reusable design saves you paper and expenses by eliminating the need to repeatedly print new worksheets. Just slide in your worksheet into the pocket to let your students practice math problems, writing and more. Easy-to-clean surface allows you to simply wipe away marks with a dry cloth or tissue to quickly get to the next assignment. Assorted colors include red, orange, yellow, green and blue.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.