Shop C-LINE PRODUCTS
See all product information
Create Account
Self Adhesive Binder Labels, 3/4"x2-1/2", 12/PK, Clear 12PK
Mfr # CLI70013
Zoro # G401847614
product price:Â
$
2.99
/pk of 12, $0.25/ea
Sold in multiples of 3Â pks for $8.97
Key Features
Height
0.4"
Width
0.8"
Length
2.5"
Material
Vinyl
Type
Label Holder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI70013
- Zoro #
- G401847614
- UPC #
- 38944700137
- Country of Origin
- China
Dimensions
- Height
- 0.4"
- Width
- 0.8"
- Length
- 2.5"
Details
- Item
- Self-Adhesive Binder Labels
- Material
- Vinyl
- Type
- Label Holder
- For Use With
- 1" to 1-1/2" Binder
- Color
- Clear
Description
Self-adhesive labels easily identify ring binders while on shelf. Peel off backing and apply labels to binder. Blank white inserts included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.