Self-Adhesive Name Badges, Hello My Name Is, Blue, 3.5 x 2.25, PK100 (Discontinued)
- Mfr # CLI92245
- Zoro # G100001447
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLI92245
Zoro #
G100001447
UPC #
38944922454
Country of Origin
United States
Dimensions
Length
2.25"
Width
3.5"
Details
Color
White/Blue
Material
Paper
Weight
0.204 lbs
Description
Unique tabbed edge makes it easy to peel off the badges' backing and apply. Ideal for small meetings, seminars and conferences. The preprinted Visitor Badge has an area for issue and expiration dates. Do not apply to vinyl, leather, suede, corduroy or silk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.