Shop C-LINE PRODUCTS
See all product information
Create Account
Shop Ticket Holders, 35 Sht Cap, 9"x12", 15/BX, Clear 15PK
Mfr # CLI82912
Zoro # G801859101
product price:Â
$
41.15
/pk of 15, $2.74/ea
Key Features
Material
Vinyl
Sheet Size
9 in x 12 in
Color
Clear
Features
Dirt Resistant, Zipper Closure, Moisture Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLI82912
- Zoro #
- G801859101
- UPC #
- 38944829128
- Country of Origin
- China
Dimensions
- Sheet Size
- 9 in x 12 in
Details
- Item
- File Pocket
- Material
- Vinyl
- Color
- Clear
- Features
- Dirt Resistant, Zipper Closure, Moisture Resistant
Description
Keep your work orders, project schedules and other papers clean and dry with these super-heavyweight vinyl holders. Both sides are clear for easy viewing, and the top features an eyelet for easy hanging. Made of welded vinyl, the shop ticket holders offer zippered seals that guard against dirt and moisture so your documents stay protected in even the roughest environments. Each ticket holder holds up to 35 sheets.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.