Shop C-LINE PRODUCTS
See all product information
Create Account
Traditional Polypropylene Sheet Protector, Heavyweight, 11 x 8 1/2, 50/BX
- Mfr # 10
- Zoro # G308439547
product price:Â
$
29.15
/ea
Sold in multiples of 2 for
$58.30
Key Features
Material
Poly
Color
Clear
Features
Tear Resistant, Heavyweight, Crack Resistant
Sheet Size
8 1/2" Width x 11" Length
Application/Usage
Protection
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10
- Zoro #
- G308439547
- UPC #
- 38944000107
- Country of Origin
- United States
- Item
- Sheet Protector
- Material
- Poly
- Color
- Clear
- Features
- Tear Resistant, Heavyweight, Crack Resistant
- Application/Usage
- Protection
- Sheet Standard
- Letter
- Supported Binder Type
- Ring Binder
- Shape
- Rectangular
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
Description
your best value!! these traditional sheet protectors won't crack or tear, keeping your documents looking their best in three-ring binders. Archival quality protection means no photocopy transfer. Heavyweight material. Folded sheet protector is open on three sides. Includes black mounting paper to provide a professional look. 11 x 8 1/2, clear finish. Each box includes 50 sheet protectors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.