
Time's Up! Self-Expiring Visitor Badges, One-Day Badge, 3 x 2, White, PK100 (Discontinued)
- Mfr # 97005
- Zoro # G7204185
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
97005
Zoro #
G7204185
UPC #
038944970059
Country of Origin
United States
Dimensions
Length
2"
Width
3"
Details
Item
Visit Badge,Self-Expire,1 Day,3x3,PK100
Color
White
Material
Paper
Weight
0.45 lbs
Features
Overall Area Color Alert
Printed Text
Visitor
Name Badges Per Sheet
1
Orientation
Horizontal
Name Badges per Unit
100
Description
Visit Badge,Self-Expire,1 Day,3x3,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.