Zoro Homepage

Bed Wedge, 2 1/2" Overall W, Blue

  • Mfr # H12619

  • Zoro # G314921166


product price: $51.75
/ea

Key Features

Cover Material
Nylon, Polyester
Interior Material
Foam
Cover Washability
Machine Washable
Overall Height
9.5 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12619
Zoro #
G314921166
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9.5 in
Overall Width
2 1/2 in
Overall Length
10 1/2 in

Details

Cover Material
Nylon, Polyester
Interior Material
Foam
Item
Bed Wedge
Cover Washability
Machine Washable
Shape
Triangle
Color
Blue

Description

Bed Wedge, Color Blue, Cover Material Nylon, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.