Zoro Homepage

Bed Wedge, 3 1/2" Overall W, White

  • Mfr # H12644

  • Zoro # G714921186


product price: $15.35
/ea

Key Features

Overall Width
3 1/2 in
Overall Height
9 in
Cover Material
No Cover
Shape
Half-Round
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12644
Zoro #
G714921186
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Overall Height
9 in
Overall Length
9 in

Details

Cover Material
No Cover
Shape
Half-Round
Color
White
Item
Bed Wedge
Interior Material
Foam
Cover Washability
Not Machine Washable

Description

Bed Wedge, Color White, Cover Material No Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.