
Bed Wedge, 4 1/4" Overall W, Blue
Mfr # H12645
Zoro # G514921188
product price: $72.79
/eaKey Features
Cover Washability
Machine Washable
Overall Width
4 1/4 in
Shape
Trapezoid
Overall Length
9 in
Interior Material
Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H12645
Zoro #
G514921188
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
4 1/4 in
Overall Length
9 in
Overall Height
8 in
Details
Cover Washability
Machine Washable
Shape
Trapezoid
Interior Material
Foam
Item
Bed Wedge
Cover Material
Nylon, Polyester
Color
Blue
Description
Bed Wedge, Color Blue, Cover Material Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.