
Bed Wedge, 6 5/8" Overall W, Blue
Mfr # H12621`
Zoro # G014921176
product price: $62.39
/eaKey Features
Overall Width
6 5/8 in
Overall Height
9.5 in
Color
Blue
Cover Material
Nylon, Polyester
Cover Washability
Machine Washable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H12621`
Zoro #
G014921176
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 5/8 in
Overall Height
9.5 in
Overall Length
14 in
Details
Color
Blue
Cover Material
Nylon, Polyester
Cover Washability
Machine Washable
Item
Bed Wedge
Shape
Triangle
Interior Material
Foam
Description
Bed Wedge, Color Blue, Cover Material Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.