Zoro Homepage

Bed Wedge, 7 1/4" Overall W, Blue

  • Mfr # H12642

  • Zoro # G014921183


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Height
12.5 in
Overall Width
7 1/4 in
Cover Material
Nylon, Polyester
Interior Material
Foam
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H12642
Zoro #
G014921183
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12.5 in
Overall Width
7 1/4 in
Overall Length
21 in

Details

Item
Bed Wedge
Cover Material
Nylon, Polyester
Interior Material
Foam
Color
Blue
Shape
Triangle
Cover Washability
Machine Washable

Description

Bed Wedge, Color Blue, Cover Material Nylon, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.