
Bed Wedge, 7" Overall W, Blue
Mfr # H12622
Zoro # G714921179
product price: $69.99
/eaKey Features
Cover Washability
Machine Washable
Overall Height
7 in
Shape
Triangle
Overall Length
24 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H12622
Zoro #
G714921179
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 in
Overall Length
24 in
Overall Width
7 in
Details
Cover Washability
Machine Washable
Shape
Triangle
Color
Blue
Item
Bed Wedge
Cover Material
Nylon, Polyester
Interior Material
Foam
Description
Bed Wedge, Color Blue, Cover Material Nylon, Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.