Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inst Mattress, 76x5x36in, Foam, Fire Prot.

  • Mfr # H10111

  • Zoro # G7829087


product price: $301.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Length
76 in
Width
36 in
Height
5 in
Maximum User Weight
350 lb
Cover Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10111
Zoro #
G7829087
UPC #
-
Country of Origin
United States

Dimensions

Length
76 in
Width
36 in
Height
5 in
Manufacturers Warranty Length
3 yr Limited
Overall Height
5 in
Overall Width
36 in
Overall Length
76 in

Details

Maximum User Weight
350 lb
Cover Material
Vinyl
Integrated Pillow
No
Color
Ocean Blue
Item
Institutional Mattress
Core Material
Foam
Features
Fluid, Bedbug Proof, With Fire Guard
Green Environmental Attribute
Does not Contain Formaldehyde
Reversible
Yes
Fire Barrier Protection
Yes
Standards
Cal 129, Fed 1633
Weight Capacity
350 lb
Includes Integrated Pillow
No Pillow
End-to-End Reversible
Reversible
Flammability Standards
CAL 129, Fed 1633
Top-to-Bottom Reversible
Reversible
Includes Vent
Vented
Includes Fire Barrier
Fire Barrier Included
Cover Opacity
Opaque
Resistance Properties
Bedbug Resistant, Hypoallergenic, Microbe Resistant, Odor Resistant, Stain Resistant
Product Type
Mattress
Model Name
C-Matt Mattress

Description

Institutional Mattress, Length 76 in, Height 5 in, Width 36 in, Core Material Foam, Cover Material Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, With Fire Guard, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Ocean Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.