Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress, 75x36in, 10 oz Poly, Blue, Pillow

  • Mfr # H11912

  • Zoro # G7885534


product price: $138.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Length
75 in
Width
36 in
Height
4 in
Maximum User Weight
350 lb
Cover Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11912
Zoro #
G7885534
UPC #
-
Country of Origin
United States

Dimensions

Length
75 in
Width
36 in
Height
4 in
Manufacturers Warranty Length
3 yr Limited
Overall Height
4 in
Overall Width
36 in
Overall Length
75 in

Details

Maximum User Weight
350 lb
Cover Material
Vinyl
Integrated Pillow
Yes
Color
Ocean Blue
Item
Institutional Mattress
Fire Barrier Protection
No
Reversible
No
Standards
Cal 129, Fed 1633
Core Material
10 oz Polyester
Features
Fluid, Bedbug Proof, Integrated Pillow
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Weight Capacity
350 lb
Resistance Properties
Bedbug Resistant, Hypoallergenic, Microbe Resistant, Odor Resistant, Stain Resistant
Top-to-Bottom Reversible
Not Reversible
Product Type
Mattress
Includes Fire Barrier
No Fire Barrier
Cover Opacity
Opaque
Core Material Weight
10 oz
Includes Vent
Vented
Flammability Standards
CAL 129, Fed 1633
End-to-End Reversible
Not Reversible
Includes Integrated Pillow
Single-Sided
Model Name
C-Matt Mattress

Description

Institutional Mattress, Length 75 in, Height 4 in, Width 36 in, Core Material 10 oz Polyester, Cover Material Vinyl, Fire Barrier Protection No, Integrated Pillow Yes, Maximum User Weight 350 lb, Reversible No, Features Fluid, Bedbug Proof, Integrated Pillow, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Ocean Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.