Zoro Homepage

Mattress, 75x4x25in, 8 oz Poly, Blue, Vinyl

  • Mfr # H10907

  • Zoro # G8004281


product price: $121.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Length
75 in
Width
25 in
Height
4 in
Maximum User Weight
350 lb
Cover Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10907
Zoro #
G8004281
UPC #
-
Country of Origin
United States

Dimensions

Length
75 in
Width
25 in
Height
4 in
Manufacturers Warranty Length
3 yr Limited
Overall Width
25 in
Overall Height
4 in
Overall Length
75 in

Details

Maximum User Weight
350 lb
Cover Material
Vinyl
Integrated Pillow
No
Color
Ocean Blue
Item
Institutional Mattress
Core Material
10 oz Polyester
Fire Barrier Protection
No
Standards
Cal 129, Fed 1633
Reversible
Yes
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Features
Fluid, Bedbug Proof
Weight Capacity
350 lb
Includes Vent
Vented
Resistance Properties
Bedbug Resistant, Hypoallergenic, Microbe Resistant, Odor Resistant, Stain Resistant
Cover Opacity
Opaque
Model Name
C-Matt Mattress
Core Material Weight
10 oz
Product Type
Mattress
Includes Integrated Pillow
No Pillow
Top-to-Bottom Reversible
Reversible
Flammability Standards
CAL 129, Fed 1633
End-to-End Reversible
Reversible
Includes Fire Barrier
No Fire Barrier

Description

Institutional Mattress, Length 75 in, Height 4 in, Width 25 in, Core Material 10 oz Polyester, Cover Material Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Ocean Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.