Zoro Homepage

Mattress, 75x4x25in, 8 oz Poly, Clear Vinyl

  • Mfr # H11311

  • Zoro # G8290292


original price: $121.99
new price: $120.99
/ea
Free Shipping & Returns

Key Features

Length
75 in
Width
25 in
Height
4 in
Maximum User Weight
350 lb
Cover Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11311
Zoro #
G8290292
UPC #
-
Country of Origin
United States

Dimensions

Length
75 in
Width
25 in
Height
4 in
Manufacturers Warranty Length
3 yr Limited
Overall Length
75 in
Overall Height
4 in
Overall Width
25 in

Description

Institutional Mattress, Length 75 in, Height 4 in, Width 25 in, Core Material 8 oz Polyester, Cover Material Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, Clear Vinyl Hinders Contraband Concealment, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.