Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress, 75x4x36in, 10oz Poly, Clear Vinyl

  • Mfr # H11893

  • Zoro # G7889481


product price: $134.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Length
75 in
Width
36 in
Height
4 in
Maximum User Weight
350 lb
Cover Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11893
Zoro #
G7889481
UPC #
-
Country of Origin
United States

Dimensions

Length
75 in
Width
36 in
Height
4 in
Manufacturers Warranty Length
3 yr Limited
Overall Width
36 in
Overall Length
75 in
Overall Height
4 in

Details

Maximum User Weight
350 lb
Cover Material
Vinyl
Integrated Pillow
No
Color
Clear
Item
Institutional Mattress
Fire Barrier Protection
No
Core Material
10 oz Polyester
Reversible
Yes
Standards
Cal 129, Fed 1633
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Features
Fluid, Bedbug Proof, Clear Vinyl Hinders Contraband Concealment
Weight Capacity
350 lb
Includes Fire Barrier
No Fire Barrier
Model Name
C-Matt Mattress
Flammability Standards
CAL 129, Fed 1633
Includes Integrated Pillow
No Pillow
Includes Vent
Vented
Resistance Properties
Bedbug Resistant, Hypoallergenic, Microbe Resistant, Odor Resistant, Stain Resistant
Core Material Weight
10 oz
Cover Opacity
Clear
End-to-End Reversible
Reversible
Top-to-Bottom Reversible
Reversible
Product Type
Mattress

Description

Institutional Mattress, Length 75 in, Height 4 in, Width 36 in, Core Material 10 oz Polyester, Cover Material Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, Clear Vinyl Hinders Contraband Concealment, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.