Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress, 75x4x36in, 8 oz Poly, Blue, Vinyl

  • Mfr # H11890

  • Zoro # G8177574


product price: $133.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Length
75 in
Width
36 in
Height
4 in
Maximum User Weight
350 lb
Cover Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11890
Zoro #
G8177574
UPC #
-
Country of Origin
United States

Dimensions

Length
75 in
Width
36 in
Height
4 in
Manufacturers Warranty Length
3 yr Limited
Overall Width
36 in
Overall Length
75 in
Overall Height
4 in

Details

Maximum User Weight
350 lb
Cover Material
Vinyl
Integrated Pillow
No
Color
Ocean Blue
Item
Institutional Mattress
Green Environmental Attribute
Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
Standards
Cal 129, Fed 1633
Core Material
8 oz Polyester
Reversible
Yes
Fire Barrier Protection
No
Features
Fluid, Bedbug Proof
Weight Capacity
350 lb
Includes Vent
Vented
End-to-End Reversible
Reversible
Resistance Properties
Bedbug Resistant, Hypoallergenic, Microbe Resistant, Odor Resistant, Stain Resistant
Includes Integrated Pillow
No Pillow
Cover Opacity
Opaque
Model Name
C-Matt Mattress
Flammability Standards
CAL 129, Fed 1633
Core Material Weight
8 oz
Includes Fire Barrier
No Fire Barrier
Top-to-Bottom Reversible
Reversible
Product Type
Mattress

Description

Institutional Mattress, Length 75 in, Height 4 in, Width 36 in, Core Material 8 oz Polyester, Cover Material Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Fluid, Bedbug Proof, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Ocean Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.