Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress, 76x6x35-1/2in, Foam, Nylon/Vinyl

  • Mfr # H10229

  • Zoro # G8912714


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Length
76 in
Width
35 1/2 in
Height
6 in
Maximum User Weight
350 lb
Cover Material
Nylon, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10229
Zoro #
G8912714
UPC #
-
Country of Origin
United States

Dimensions

Length
76 in
Width
35 1/2 in
Height
6 in
Manufacturers Warranty Length
3 yr
Overall Height
6 in
Overall Length
76 in
Overall Width
35 1/2 in

Details

Maximum User Weight
350 lb
Cover Material
Nylon, Vinyl
Integrated Pillow
No
Color
Gray, Navy
Item
Institutional Mattress
Green Environmental Attribute
Does not Contain Formaldehyde
Standards
Cal 117-2013
Features
Multi-Zone Foam Core
Fire Barrier Protection
No
Reversible
No
Core Material
Foam
Weight Capacity
350 lb
Includes Vent
Vented
Cover Opacity
Opaque
Flammability Standards
CAL 117-2013
Resistance Properties
Fluid Resistant
Top-to-Bottom Reversible
Not Reversible
Model Name
C-Matt Mattress
Product Type
Mattress
End-to-End Reversible
Not Reversible
Includes Fire Barrier
No Fire Barrier
Includes Integrated Pillow
No Pillow

Description

Institutional Mattress, Length 76 in, Height 6 in, Width 35 1/2 in, Core Material Foam, Cover Material Nylon, Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 117-2013, Manufacturers Warranty Length 3 yr, Color Gray, Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.