Zoro Homepage

Mattress, 76x6x35-1/2in, Foam, Nylon/Vinyl

  • Mfr # H11029

  • Zoro # G8912836


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Length
76 in
Width
35 1/2 in
Height
6 in
Maximum User Weight
350 lb
Cover Material
Nylon, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11029
Zoro #
G8912836
UPC #
-
Country of Origin
United States

Dimensions

Length
76 in
Width
35 1/2 in
Height
6 in
Manufacturers Warranty Length
3 yr
Overall Width
35 1/2 in
Overall Length
76 in
Overall Height
6 in

Details

Maximum User Weight
350 lb
Cover Material
Nylon, Vinyl
Integrated Pillow
No
Color
Gray, Navy
Item
Institutional Mattress
Green Environmental Attribute
Does not Contain Formaldehyde
Reversible
Yes
Fire Barrier Protection
No
Features
1.8 lb. Density Foam Core
Core Material
Foam
Standards
Cal 117-2013
Weight Capacity
350 lb
Includes Fire Barrier
No Fire Barrier
Flammability Standards
CAL 117-2013
Model Name
C-Matt Mattress
End-to-End Reversible
Reversible
Includes Vent
Vented
Includes Integrated Pillow
No Pillow
Top-to-Bottom Reversible
Reversible
Product Type
Mattress
Cover Opacity
Opaque
Resistance Properties
Fluid Resistant

Description

Institutional Mattress, Length 76 in, Height 6 in, Width 35 1/2 in, Core Material Foam, Cover Material Nylon, Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features 1.8 lb. Density Foam Core, Standards Cal 117-2013, Manufacturers Warranty Length 3 yr, Color Gray, Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.