Zoro Homepage

Mattress, 80x36in, 10 oz Poly, Blue, Pillow

  • Mfr # H11913

  • Zoro # G7803232


product price: $163.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Length
80 in
Width
36 in
Height
4 in
Maximum User Weight
350 lb
Cover Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11913
Zoro #
G7803232
UPC #
-
Country of Origin
United States

Dimensions

Length
80 in
Width
36 in
Height
4 in
Manufacturers Warranty Length
3 yr Limited
Overall Length
80 in
Overall Width
36 in
Overall Height
4 in

Description

Institutional Mattress, Length 80 in, Height 4 in, Width 36 in, Core Material 10 oz Polyester, Cover Material Vinyl, Fire Barrier Protection No, Integrated Pillow Yes, Maximum User Weight 350 lb, Reversible No, Features Fluid, Bedbug Proof, Integrated Pillow, Standards Cal 129, Fed 1633, Manufacturers Warranty Length 3 yr Limited, Color Ocean Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.