Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress, 80x6x35-1/2in, Foam, Fire Prot.

  • Mfr # H11633

  • Zoro # G8912687


original price: $435.99
5% off
new price: $413.99
/ea
Free Shipping & Returns

Key Features

Length
80 in
Width
35 1/2 in
Height
6 in
Maximum User Weight
350 lb
Cover Material
Urethane, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H11633
Zoro #
G8912687
UPC #
-
Country of Origin
United States

Dimensions

Length
80 in
Width
35 1/2 in
Height
6 in
Manufacturers Warranty Length
3 yr
Overall Length
80 in
Overall Width
35 1/2 in
Overall Height
6 in

Details

Maximum User Weight
350 lb
Cover Material
Urethane, Vinyl
Integrated Pillow
No
Color
Gray, Navy
Item
Institutional Mattress
Fire Barrier Protection
Yes
Features
Memory Foam Topper
Green Environmental Attribute
Does not Contain Formaldehyde
Core Material
Foam
Reversible
Yes
Standards
Cal 129/Fed 1633
Weight Capacity
350 lb
Includes Fire Barrier
Fire Barrier Included
End-to-End Reversible
Reversible
Includes Integrated Pillow
No Pillow
Includes Vent
Vented
Top-to-Bottom Reversible
Reversible
Product Type
Mattress
Flammability Standards
CAL 129, Fed 1633
Model Name
C-Matt Mattress
Resistance Properties
Fluid Resistant
Cover Opacity
Opaque

Description

Institutional Mattress, Length 80 in, Height 6 in, Width 35 1/2 in, Core Material Foam, Cover Material Urethane, Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Memory Foam Topper, Standards Cal 129/Fed 1633, Manufacturers Warranty Length 3 yr, Color Gray, Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.