Mattress, 80x6x35-1/2in, Foam, Fire Prot.
Mfr # H11639
Zoro # G8912802
original price: $416.99
5% off
new price: $395.99
/ea
Free Shipping & Returns
Key Features
Length
80 in
Width
35 1/2 in
Height
6 in
Maximum User Weight
350 lb
Cover Material
Nylon, Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H11639
Zoro #
G8912802
UPC #
-
Country of Origin
United States
Dimensions
Length
80 in
Width
35 1/2 in
Height
6 in
Manufacturers Warranty Length
3 yr
Overall Height
6 in
Overall Length
80 in
Overall Width
35 1/2 in
Description
Institutional Mattress, Length 80 in, Height 6 in, Width 35 1/2 in, Core Material Foam, Cover Material Nylon, Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 350 lb, Reversible Yes, Features Convolute Foam Top, Standards Cal 129/Fed 1633, Manufacturers Warranty Length 3 yr, Color Gray, Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.