Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress, 80x7x54in, Foam, Fire Prot.

  • Mfr # H10751

  • Zoro # G2209247


original price: $917.99
5% off
new price: $871.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
80 in
Width
54 in
Height
7 in
Maximum User Weight
500 lb
Cover Material
Nylon, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10751
Zoro #
G2209247
UPC #
-
Country of Origin
United States

Dimensions

Length
80 in
Width
54 in
Height
7 in
Manufacturers Warranty Length
5 yr
Overall Height
7 in
Overall Width
54 in
Overall Length
80 in

Details

Maximum User Weight
500 lb
Cover Material
Nylon, Vinyl
Integrated Pillow
No
Color
Gray, Navy
Item
Institutional Mattress
Features
Multi-Zone Foam Core
Fire Barrier Protection
Yes
Reversible
No
Core Material
Foam
Green Environmental Attribute
Does not Contain Formaldehyde
Standards
Cal 129/Fed 1633
Weight Capacity
500 lb
Resistance Properties
Fluid Resistant
Model Name
C-Matt Mattress
Top-to-Bottom Reversible
Not Reversible
Includes Fire Barrier
Fire Barrier Included
Cover Opacity
Opaque
Flammability Standards
CAL 129, Fed 1633
Includes Integrated Pillow
No Pillow
Product Type
Mattress
Includes Vent
Vented
End-to-End Reversible
Not Reversible

Description

Institutional Mattress, Length 80 in, Height 7 in, Width 54 in, Core Material Foam, Cover Material Nylon, Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 500 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 129/Fed 1633, Manufacturers Warranty Length 5 yr, Color Gray, Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.