Mattress, 80x7x54in, Foam, Fire Prot.
Mfr # H10767
Zoro # G2209089
product price: $1,458.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Length
80 in
Width
54 in
Height
7 in
Maximum User Weight
900 lb
Cover Material
Nylon, Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H10767
Zoro #
G2209089
UPC #
-
Country of Origin
United States
Dimensions
Length
80 in
Width
54 in
Height
7 in
Manufacturers Warranty Length
5 yr
Overall Width
54 in
Overall Height
7 in
Overall Length
80 in
Description
Institutional Mattress, Length 80 in, Height 7 in, Width 54 in, Core Material Foam, Cover Material Nylon, Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 900 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 129/Fed 1633, Manufacturers Warranty Length 5 yr, Color Gray, Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.