Zoro Homepage

Mattress, 80x7x54in, Foam, Nylon/Vinyl

  • Mfr # H10750

  • Zoro # G2209256


product price: $763.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Length
80 in
Width
54 in
Height
7 in
Maximum User Weight
500 lb
Cover Material
Nylon, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10750
Zoro #
G2209256
UPC #
-
Country of Origin
United States

Dimensions

Length
80 in
Width
54 in
Height
7 in
Manufacturers Warranty Length
5 yr
Overall Length
80 in
Overall Height
7 in
Overall Width
54 in

Details

Maximum User Weight
500 lb
Cover Material
Nylon, Vinyl
Integrated Pillow
No
Color
Gray, Navy
Item
Institutional Mattress
Features
Multi-Zone Foam Core
Fire Barrier Protection
No
Standards
Cal 117-2013
Reversible
No
Green Environmental Attribute
Does not Contain Formaldehyde
Core Material
Foam
Weight Capacity
500 lb
Includes Vent
Vented
End-to-End Reversible
Not Reversible
Flammability Standards
CAL 117-2013
Includes Integrated Pillow
No Pillow
Resistance Properties
Fluid Resistant
Product Type
Mattress
Model Name
C-Matt Mattress
Cover Opacity
Opaque
Top-to-Bottom Reversible
Not Reversible
Includes Fire Barrier
No Fire Barrier

Description

Institutional Mattress, Length 80 in, Height 7 in, Width 54 in, Core Material Foam, Cover Material Nylon, Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 500 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 117-2013, Manufacturers Warranty Length 5 yr, Color Gray, Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.