Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress, 84x7x42in, Foam, Fire Prot.

  • Mfr # H10745

  • Zoro # G2209308


product price: $1,071.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Length
84 in
Width
42 in
Height
7 in
Maximum User Weight
500 lb
Cover Material
Nylon, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10745
Zoro #
G2209308
UPC #
815073022183
Country of Origin
United States

Dimensions

Length
84 in
Width
42 in
Height
7 in
Manufacturers Warranty Length
5 yr
Overall Width
42 in
Overall Length
84 in
Overall Height
7 in

Details

Maximum User Weight
500 lb
Cover Material
Nylon, Vinyl
Integrated Pillow
No
Color
Gray, Navy
Item
Institutional Mattress
Features
Multi-Zone Foam Core
Green Environmental Attribute
Does not Contain Formaldehyde
Standards
Cal 129/Fed 1633
Reversible
No
Core Material
Foam
Fire Barrier Protection
Yes
Weight Capacity
500 lb
Flammability Standards
CAL 129, Fed 1633
Resistance Properties
Fluid Resistant
Product Type
Mattress
Includes Integrated Pillow
No Pillow
Model Name
C-Matt Mattress
End-to-End Reversible
Not Reversible
Cover Opacity
Opaque
Includes Fire Barrier
Fire Barrier Included
Top-to-Bottom Reversible
Not Reversible
Includes Vent
Vented

Description

Institutional Mattress, Length 84 in, Height 7 in, Width 42 in, Core Material Foam, Cover Material Nylon, Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 500 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 129/Fed 1633, Manufacturers Warranty Length 5 yr, Color Gray, Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.