Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mattress, 84x7x54in, Foam, Fire Prot.

  • Mfr # H10753

  • Zoro # G2209229


original price: $999.99
7% off
new price: $922.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Length
84 in
Width
54 in
Height
7 in
Maximum User Weight
500 lb
Cover Material
Nylon, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10753
Zoro #
G2209229
UPC #
-
Country of Origin
United States

Dimensions

Length
84 in
Width
54 in
Height
7 in
Manufacturers Warranty Length
5 yr
Overall Length
84 in
Overall Height
7 in
Overall Width
54 in

Details

Maximum User Weight
500 lb
Cover Material
Nylon, Vinyl
Integrated Pillow
No
Color
Gray, Navy
Item
Institutional Mattress
Fire Barrier Protection
Yes
Reversible
No
Features
Multi-Zone Foam Core
Standards
Cal 129/Fed 1633
Green Environmental Attribute
Does not Contain Formaldehyde
Core Material
Foam
Weight Capacity
500 lb
Includes Fire Barrier
Fire Barrier Included
Product Type
Mattress
Cover Opacity
Opaque
Resistance Properties
Fluid Resistant
Top-to-Bottom Reversible
Not Reversible
End-to-End Reversible
Not Reversible
Flammability Standards
CAL 129, Fed 1633
Includes Integrated Pillow
No Pillow
Includes Vent
Vented
Model Name
C-Matt Mattress

Description

Institutional Mattress, Length 84 in, Height 7 in, Width 54 in, Core Material Foam, Cover Material Nylon, Vinyl, Fire Barrier Protection Yes, Integrated Pillow No, Maximum User Weight 500 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 129/Fed 1633, Manufacturers Warranty Length 5 yr, Color Gray, Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.