Zoro Homepage

Mattress, Navy/Gray, 6 in. H, 350 lb.

  • Mfr # H10041

  • Zoro # G2154078


product price: $808.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Length
84 in
Width
36 in
Height
6 in
Maximum User Weight
350 lb
Cover Material
Urethane, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H10041
Zoro #
G2154078
UPC #
815073020127
Country of Origin
United States

Dimensions

Length
84 in
Width
36 in
Height
6 in
Manufacturers Warranty Length
5 yr
Overall Width
36 in
Overall Height
6 in
Overall Length
84 in

Description

Institutional Mattress, Length 84 in, Height 6 in, Width 36 in, Core Material Foam, Cover Material Urethane, Vinyl, Fire Barrier Protection No, Integrated Pillow No, Maximum User Weight 350 lb, Reversible No, Features Multi-Zone Foam Core, Standards Cal 117-2013, Manufacturers Warranty Length 5 yr, Color Gray, Navy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.